




€9,841.29/ pieceexcl. VAT
€11,907.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 250 mm |
Outer Diameter | 431.8 mm |
Width | 170 mm |
Outer ring width | 96.8 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 1.24 kN |
Static load rating | 1.882 kN |
Axial load rating | 98.8 kN |
Limiting speed | 750 rpm |