




€1,626.62/ pieceexcl. VAT
€1,968.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 130 mm |
Outer Diameter | 254 mm |
Width | 114.3 mm |
Outer ring width | 63.5 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 525 kN |
Static load rating | 700 kN |
Axial load rating | 38.2 kN |
Limiting speed | 1.6 rpm |