




€8,201.69/ pieceexcl. VAT
€9,924.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSE |
Type | B |
Shaft diameter | 9 in |
Outer Diameter | 393.7 mm |
Width | 163 mm |
Outer ring width | 90.5 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 1.138 kN |
Static load rating | 1.668 kN |
Axial load rating | 89.8 kN |
Limiting speed | 850 rpm |