




€3,542.11/ pieceexcl. VAT
€4,285.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 170 mm |
Outer Diameter | 285.75 mm |
Width | 109 mm |
Outer ring width | 55.5 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 524 kN |
Static load rating | 828 kN |
Axial load rating | 36.4 kN |
Limiting speed | 1.22 rpm |