




€1,429.73/ pieceexcl. VAT
€1,729.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 125 mm |
Outer Diameter | 222.25 mm |
Width | 95 mm |
Outer ring width | 54 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 363 kN |
Static load rating | 496 kN |
Axial load rating | 22.2 kN |
Limiting speed | 1.74 rpm |