




€7,505.10/ pieceexcl. VAT
€9,081.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 220 mm |
Outer Diameter | 420 mm |
Height | 122 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 9090 kN |
Dynamic load rating | 3350 kN |
Limiting speed | 1490 rpm |