




€2,912.93/ pieceexcl. VAT
€3,524.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 160 mm |
Outer Diameter | 320 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 5340 kN |
Dynamic load rating | 2100 kN |
Limiting speed | 1990 rpm |