




€2,549.52/ pieceexcl. VAT
€3,084.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 294 |
Inner Diameter | 150 mm |
Outer Diameter | 300 mm |
Height | 90 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 4730 kN |
Dynamic load rating | 1860 kN |
Limiting speed | 2120 rpm |