




€10,780.56/ pieceexcl. VAT
€13,044.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 320 mm |
Outer Diameter | 500 mm |
Height | 109 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 10700 kN |
Dynamic load rating | 2830 kN |
Limiting speed | 1170 rpm |