




€6,055.81/ pieceexcl. VAT
€7,327.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 260 mm |
Outer Diameter | 420 mm |
Height | 95 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 8100 kN |
Dynamic load rating | 2580 kN |
Limiting speed | 1400 rpm |