




€4,044.45/ pieceexcl. VAT
€4,893.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 220 mm |
Outer Diameter | 360 mm |
Height | 85 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 5840 kN |
Dynamic load rating | 1950 kN |
Limiting speed | 1650 rpm |