




€2,012.66/ pieceexcl. VAT
€2,435.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Height | 67 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 3430 kN |
Dynamic load rating | 1230 kN |
Limiting speed | 2120 rpm |