




€1,586.66/ pieceexcl. VAT
€1,919.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Height | 60 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2760 kN |
Dynamic load rating | 993 kN |
Limiting speed | 2390 rpm |