




€1,514.49/ pieceexcl. VAT
€1,832.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 140 mm |
Outer Diameter | 240 mm |
Height | 60 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2710 kN |
Dynamic load rating | 970 kN |
Limiting speed | 2510 rpm |