




€1,188.47/ pieceexcl. VAT
€1,438.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 293 |
Inner Diameter | 130 mm |
Outer Diameter | 225 mm |
Height | 58 mm |
Internal clearance | CN (normal) |
Cage | Steel |
Static load rating | 2410 kN |
Dynamic load rating | 852 kN |
Limiting speed | 2690 rpm |