TIMKEN

TIMKEN Spherical Roller Bearing Pillow Block Unit Double Setscrew Locking QAASN22A407ST

  • ERIKS:14197039
  • Manufacturer:883450352147
Image 1
Save to list

€2,409.36/ pieceexcl. VAT

€2,915.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAASN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast steel
Bearing material
Bearing steel
Shaft diameter
4.7/16 in