




€59.19/ pieceexcl. VAT
€71.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 39.624 mm |
Cup Outer diameter | 73.152 mm |
Total width | 19.304 mm |
Sealing | No |
With flange | No |