




€46.24/ pieceexcl. VAT
€55.95incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 30.162 mm |
Cup Outer diameter | 64.292 mm |
Total width | 21.433 mm |
Sealing | No |
With flange | No |