




€2,216.40/ pieceexcl. VAT
€2,681.84incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 165.1 mm |
Cup Outer diameter | 231.976 mm |
Total width | 45 mm |
Sealing | No |
With flange | No |