




€1,124.04/ pieceexcl. VAT
€1,360.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 152.4 mm |
Cup Outer diameter | 222.25 mm |
Total width | 46.83 mm |
Sealing | No |
With flange | No |