




€895.03/ pieceexcl. VAT
€1,082.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 120.65 mm |
Cup Outer diameter | 174.625 mm |
Total width | 35.72 mm |
Sealing | No |
With flange | No |