




€51.79/ pieceexcl. VAT
€62.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 45.242 mm |
Cup Outer diameter | 77.788 mm |
Total width | 19.842 mm |
Sealing | No |
With flange | No |