




€2,864.54/ pieceexcl. VAT
€3,466.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 234.95 mm |
Cup Outer diameter | 314.325 mm |
Total width | 49.212 mm |
Sealing | No |
With flange | No |