




€459.00/ pieceexcl. VAT
€555.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 109.987 mm |
Cup Outer diameter | 159.987 mm |
Total width | 34.925 mm |
Sealing | No |
With flange | No |