




€4,219.19/ pieceexcl. VAT
€5,105.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 264.988 mm |
Cup Outer diameter | 355.625 mm |
Total width | 61.999 mm |
Sealing | No |
With flange | No |