




€5,139.45/ pieceexcl. VAT
€6,218.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 304.8 mm |
Cup Outer diameter | 393.7 mm |
Total width | 50.8 mm |
Sealing | No |
With flange | No |