




€51.65/ pieceexcl. VAT
€62.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 45.987 mm |
Cup Outer diameter | 74.975 mm |
Total width | 20.2 mm |
Sealing | No |
With flange | No |