TIMKEN

TIMKEN Single row tapered roller bearing JXC25743C/JXC25743D

  • ERIKS:11499430
  • Manufacturer:053893782089
Image 1
Image 2
Image 1
Image 2
TIMKEN IMPERIAL TAPER ROLLER BRG
Save to list

€173.06/ pieceexcl. VAT

€209.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
45.975 mm
Cup Outer diameter
83.5 mm
Total width
23.25 mm
Sealing
No
With flange
No