




€56.80/ pieceexcl. VAT
€68.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 38 mm |
Cup Outer diameter | 63 mm |
Total width | 17 mm |
Sealing | No |
With flange | No |