




€607.24/ pieceexcl. VAT
€734.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 109.982 mm |
Cup Outer diameter | 180.086 mm |
Total width | 46.99 mm |
Sealing | No |
With flange | No |