




€5,689.52/ pieceexcl. VAT
€6,884.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 295 mm |
Total width | 80 mm |
Sealing | No |
With flange | No |