




€161.27/ pieceexcl. VAT
€195.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 40.483 mm |
Cup Outer diameter | 82.55 mm |
Total width | 29.37 mm |
Sealing | No |
With flange | No |