




€354.02/ pieceexcl. VAT
€428.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 85.725 mm |
Cup Outer diameter | 142.138 mm |
Total width | 42.862 mm |
Sealing | No |
With flange | No |