




€2,915.40/ pieceexcl. VAT
€3,527.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 101.6 mm |
Cup Outer diameter | 165.1 mm |
Total width | 106.363 mm |
Sealing | No |
With flange | No |