




€19,676.33/ pieceexcl. VAT
€23,808.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 165.1 mm |
Cup Outer diameter | 336.55 mm |
Total width | 92.075 mm |
Sealing | No |
With flange | No |