




€6,260.02/ pieceexcl. VAT
€7,574.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 114.313 mm |
Cup Outer diameter | 212.738 mm |
Total width | 66.675 mm |
Sealing | No |
With flange | No |