




€1,623.47/ pieceexcl. VAT
€1,964.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 76.2 mm |
Cup Outer diameter | 181.102 mm |
Total width | 54.102 mm |
Sealing | No |
With flange | No |