TIMKEN

TIMKEN Single row tapered roller bearing 9285/9220

  • ERIKS:11502861
  • Manufacturer:053893653365
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€685.16/ pieceexcl. VAT

€829.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
76.2 mm
Cup Outer diameter
161.925 mm
Total width
49.212 mm
Sealing
No
With flange
No