




€565.50/ pieceexcl. VAT
€684.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 94.976 mm |
Cup Outer diameter | 149.974 mm |
Total width | 31.75 mm |
Sealing | No |
With flange | No |