




€224.86/ pieceexcl. VAT
€272.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 52.388 mm |
Cup Outer diameter | 93.264 mm |
Total width | 11.113 mm |
Sealing | No |
With flange | No |