




€227.48/ pieceexcl. VAT
€275.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 38.1 mm |
Cup Outer diameter | 80 mm |
Total width | 9.101 mm |
Sealing | No |
With flange | No |