




€85.05/ pieceexcl. VAT
€102.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 44.45 mm |
Cup Outer diameter | 83.058 mm |
Total width | 23.812 mm |
Sealing | No |
With flange | No |