




€70.30/ pieceexcl. VAT
€85.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 22.225 mm |
Cup Outer diameter | 51.994 mm |
Total width | 15.011 mm |
Sealing | No |
With flange | No |