




€103.01/ pieceexcl. VAT
€124.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 25.4 mm |
Cup Outer diameter | 68.263 mm |
Total width | 22.225 mm |
Sealing | No |
With flange | No |