




€125.61/ pieceexcl. VAT
€151.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 200 |
Type | W203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 44.4 mm |
Width | 17.48 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Weight | 0.091 kg |