TIMKEN

TIMKEN Single row deep groove ball bearing with filling slots Steel Closure on one side 210-Z

  • ERIKS:14196215
  • Manufacturer:053893720418
Image 1
Image 2
Image 1
Image 2
The single-row deep groove ball bearings with filling slots have a filling slot on the i-race as well as on the o-race, so that more and larger balls can be accommodated than with standard deep groove ball bearings. These bearings have a higher radial load capacity than deep groove ball bearings without filling slots, though their axial load capacity is lower. They cannot be used at speeds as high as bearings without filling slots. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings with filling slots are available. They are also available with a ring groove on the o-race and with (NR) or without (N) a matching locking ring.

Bearing with cover plates Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with contact seals RSH, RS1:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.
Save to list

€104.48/ pieceexcl. VAT

€126.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
210
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
20 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard