




€476.21/ pieceexcl. VAT
€576.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 9100 |
Type | 9118 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Weight | 1.155 kg |