




€2,192.87/ pieceexcl. VAT
€2,653.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 62 |
Type | 6236 |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 52 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |