




€2,471.48/ pieceexcl. VAT
€2,990.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 300 |
Type | 313 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 155 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 102.7 kN |
Static load rating | 59.7 kN |
Weight | 2.165 kg |