TIMKEN

TIMKEN Single row deep groove ball bearing Steel Closure on one side 204PY3

  • ERIKS:11816710
  • Manufacturer:087796234598
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Rubber seal on one side of the bearing.Internal clearance CN: Bearing internal clearance Normal
Save to list

€22.31/ pieceexcl. VAT

€27.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
200
Type
204
Execution
Single row
Inner Diameter
16 mm
Outer Diameter
45.225 mm
Width
18.7 mm
Material
Steel
Sealing
Closure on one side
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Weight
0.119 kg